Shop All Sharpening Stones
Dmt
Dia-Flat Lapping Stone, 95 Micron
Mfr # DIAFLAT-95
Zoro # G3101345
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 95
- Abrasive Material Diamond
- Grade Extra Coarse
- Length 10 in
- Width 4 in
Product Information
- Brand Dmt
- MFR # DIAFLAT-95
- Zoro # G3101345
- UPC # 17042007416
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Length | 10 in |
Width | 4 in |
Height | 3/8 in |
Overall Width | 4 in |
Overall Height | 3/8 in |
Overall Length | 10 in |
Details
Description
Lapping Stone, Overall Length 10 in, Overall Width 4 in, Overall Height 3/8 in, Abrasive Material Diamond, Grade Extra Coarse, Grit 95, Product Type Lapping Stone, Color Steel
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 100D (151-29036)
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- HYDE WIRE BRUSH SS 11.75""L (46831)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91218)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- DMT Hone Kit, Diamond, 2-1/2in. (D2K)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- DMT Dbl Sided Sharpening Stone, 45/60 Micron (FWCX)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- Dmt Sharpening Stones