Durham Mfg
12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary
- Zoro #: G9897535
- Mfr #: HDDS246066-6S95
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Duty Rating: Super Duty
- Overall Width: 60 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Standard
- Color: Gray
- Gauge: 12 ga.
$1,800.56
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Subtotal: $1,800.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary 2601-3S-95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDCD243678-8M95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary HDC-203636-2S95
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary HDWC243678-7M95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCDB243678-4M95
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary HDCDPWT243678-3M95
- DURHAM MFG Maintenance Cabinet, 4 shelves, flush doors, 60 blue bins HDJC243678-60-4S5295
- DURHAM MFG Flammable Strg Cabinet w/ Legs, 120 Gal 1120ML-50
- DURHAM MFG Abrasive Storage Cabinet w/ Pegboard 057A-95-ND
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 66 in H, Stationary 65-363
- Durham Mfg Industrial Storage Cabinets