Shop All Manometers
Dwyer Instruments
Permanent Mount S-Type Pitot Tube 18In
Mfr # 160S-18PM
Zoro # G3269056
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads
- Standards RoHS
- Process Connection Type NPT
- Insertion Length 18 in
- Maximum Pressure 100 psi
Product Information
- Brand Dwyer Instruments
- MFR # 160S-18PM
- Zoro # G3269056
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length | 18 in |
Tube Diameter | 5/16 in |
Minimum Duct Diameter | 4 in |
Process Connection Size | 1/8 in |
Mounting Fitting Size | 1 in |
Details
Description
Pitot Tube, Pitot Type S Type, Insertion Length 18 in, Tube Material Stainless Steel, Process Connection Gender Female, Process Connection Size 1/8 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160S, Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads, Maximum Operating Pressure 100 psi, Maximum Pressure 100 psi, Minimum Duct Diameter 4 in, Mounting Fitting Gender Male, Mounting Fitting Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- PAPER MACHINE Absolute Pressure Transmitter (PT-100-N-HA-S)
- ENERPAC 4 Gauge, 010,000 Psi (H4049L)
- UNITED SCIENTIFIC Banana/Alligator Cord, 24" Long, Black, (WAB024-B)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) (160-8)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- DWYER INSTRUMENTS UTube Manometer, 1500150 Mm Wc (1221-M300-D)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 6"L) with 1-1/2" tip (167-6)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Gas Pressure Kit (1212)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L (160F)
- Dwyer Instruments Manometers