Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp

  • Mfr # 47202

  • Zoro # G3620976


product price:  $699.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
5,000 RPM
Max. Speed
5,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47202
Zoro #
G3620976
UPC #
616026472020
Country of Origin
United States

Dimensions

Overall Length
12 7/8 in
Min. Hose Size
1/4 in
Collet Size
1/4 in, 6mm
Air Inlet Connection Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
5,000 RPM
Max. Speed
5,500 RPM
Grinder Type
Straight
Includes
1/4 in Collet insert Mfr. No. 50013, 6mm Collet insert Mfr. No. 50016
Variable Speed
No
Collet
1/4 in
Handle Material
Composite with Rubber Grip
Characteristics
Comfortable Tactile Grip, Covernor Controlled Motor, Geared, Innovative Air Flow Channel, Lightweight
Bearing Type
Ball
Grinder Orientation
Straight
CFM @ Full Load
23.0
Average CFM @ 15 Second Run Time
5.75
Throttle
Safety Lever
Tool Weight
1.4 lb
Duty
Heavy Duty
Features
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Application
Deburring, Finishing, Material Removal, Polishing
Standards
CE Certified, EAC Certified
Tool Style
Straight
Material Application
Carbon Fiber, Composites, Fiberglass, Metal
Anti-Restart Technology
Yes
Power Source
Air Powered
Safety Features
Safety Lock Lever
Air Pressure
90 psi
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Switch Type
Lever
Exhaust Location
Rear
Air Inlet Type
NPT
Lock-Off Switch
Yes
Tether Style
Not Tether Capable
Brake Type
None
Anti-Kickback Clutch Type
None
Air Consumption
23 cfm
Minimum Speed
5,000 RPM
Air Inlet Gender
Female
Number of Speed Settings
1
Kit Contents
(1) Bare Tool

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 5,500 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet insert Mfr. No. 50013, 6mm Collet insert Mfr. No. 50016, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.