Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 2 HP

  • Mfr # 53235

  • Zoro # G1152929


product price:  $1,559.00
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Air Inlet
1/2 in NPT
Horsepower
2 hp
Free Speed
8500 rpm
Max. Speed
8,500 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53235
Zoro #
G1152929
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
1/2 in
Spindle Thread Size
5/8"-11
Wheel Diameter
7 in

Details

Item
Angle Grinder
Air Inlet
1/2 in NPT
Horsepower
2 hp
Free Speed
8500 rpm
Max. Speed
8,500 RPM
Grinder Type
Type 27
Includes
Safety-Lock Throttle Lever
Handle Material
Insulated
Duty
Heavy Duty
Throttle
Safety Lever
HP
2 HP
Grinder Orientation
Vertical
Tool Weight
9.2 lb
Lever Type
Safety Lever
Variable Speed
No
Standards
CE Certified, EAC Certified
Number of Speed Settings
1
Air Consumption
84 cfm
Safety Features
Overspeed Shut-Off Feature
Exhaust Location
Side
Power Source
Air Powered
Throttle Type
Lever
Air Pressure
90 psi
For Wheel Type
Type 27
Air Inlet Type
NPT

Description

Angle Grinder, Wheel Diameter 7 in, Horsepower 2 hp, For Wheel Type Type 27, Max. Speed 8,500 RPM, Air Inlet 1/2 in NPT, Air Inlet Connection Size 1/2 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.