Dynalon

Beaker, Graduated, 1000mL, Poly, PK4


original price: $49.33
19% off
new price: $39.79
/pk 4, $9.95/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Beaker Type Low Form
  • Labware Capacity - English 33.81 oz
  • Labware Capacity - Metric 1,000 mL
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
See all product information

Product Information

Dimensions

Labware Height - English 5.8 in
Labware Inside Dia. - English 4.1 in
Labware Outside Dia. - English 4.3 in
Labware Outside Dia. - Metric 109 mm
Labware Height - Metric 147 mm
Labware Inside Dia. - Metric 105 mm
Overall Height - Metric 147 mm
Outside Diameter - Metric 109 mm

Details

Beaker Type Low Form
Item Beaker
Labware Capacity - English 33.81 oz
Labware Capacity - Metric 1,000 mL
Labware Basic Material Plastic
Labware Body Material Polypropylene
Graduations Yes
Graduation Subdivisions 20 mL
Disposable/ Reusable Reusable
Labware Clarity Transparent
Glassware Class Not Rated
Material of Construction polypropylene
Capacity 1000mL
Special Features Chemical Resistant, Shatter Resistant
Autoclavable Yes
Graduation Range 100 to 1,000 mL
Sterile/Non-Sterile Non-Sterile
Includes Pour Spout
Product Type Beaker
Graduation Style Molded
Standards FDA, REACH, RoHS
Disposable/Reusable Reusable
Maximum Graduation - Metric 1,000 mL
Body Material Polypropylene
Includes Graduations Yes
Basic Material Plastic
Capacity - English 33.81 fl oz
Capacity - Metric 1 L
Graduation Increments - Metric 20 mL
Body Color Clear
Clarity Transparent
Minimum Graduation - Metric 100 mL

Description

Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 109 mm, Overall Height - Metric 147 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 20 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.