Shop DYNAREX
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Door / Two Drawer Wardrobe
- Mfr # 12510-GR
- Zoro # G724881012
product price:Â
$
645.99
/ea
Key Features
Material
Laminate, Wood
Model Name
The Glenshaw Collection
Number of Doors
1
Overall Depth
23 in
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12510-GR
- Zoro #
- G724881012
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Overall Height
- 76 in
- Fits Chest Size
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
Details
- Material
- Laminate, Wood
- Item
- Wardrobe
- Model Name
- The Glenshaw Collection
- Number of Doors
- 1
- Number of Shelves
- 2
- Standards
- ASTM F2057-23
- Number of Storage Compartments
- 3
- Color
- Gray
- Features
- Adjustable Levelers, Ball-Bearing Drawers, Constructed with Ample Storage, Hanging Rod and Drawer Space, Metal Drawer Slides Feature, Soft-Close Hinges, Ventilated Back
- Shell Material
- Laminate, Wood
- Wire Color
- Gray
Description
One Door / Two Drawer Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.