Zoro Homepage

Contact Block, Advanced Polymer, White

  • Mfr # M22-DRL-W-K01-W

  • Zoro # G013325692


product price: $63.19
/ea

Key Features

Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NC
Head Color
White
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRL-W-K01-W
Zoro #
G013325692
UPC #
786685274997
Country of Origin
Germany

Dimensions

Overall Width
1.18 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.46 in
Overall Height
2.16 in
Panel Cutout Diameter
22 mm

Details

Item
Contact Block
Action
Maintained
Head Material
Advanced Polymer
Contact Form
1NC
Head Color
White
Series
M22
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
IP Rating
IP67, IP69K
Product Type
Push Button Operators
Lamp Module Type
Full Voltage
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
1.00 x 10^6
Operator Voltage Rating - Maximum
30 V AC/DC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
NEMA Enclosure Rating
13, 4X
Lamp Type
LED
Number of Operators
1
Features
Positively Driven Contact Blocks
Terminal Connection
Screw Clamp
Bezel Material
Silver Nylon
Operator Illumination
Illuminated
Lamp Voltage - Maximum
30 V AC/DC
Push Button Style
Flush
AC Contact Rating
6 A @ 240 V
Number of Indicator Lights
1
Operator Material
Plastic
DC Contact Rating
3 A @ 24 V

Description

Contact Block, Maintained Action, Head Material Advanced Polymer, Contact Form 1NC, Number of Operators 1, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Terminal Connection Screw Clamp, Features Positively Driven Contact Blocks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.