Shop EATON

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BS2
  • Zoro # G5232936

product price: 
$
625.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50BS2
Zoro #
G5232936
UPC #
782113320052
Country of Origin
Mexico
Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Actuator Location (Limit Switch)
Side
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Actuator Style
Plunger
Operating Temp. Range
14 Degrees to 250 Degrees F
Wiring Entry
1/2 in NPT
NEMA Rating
3, 3S, 4X, 6P
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Operating Force
4.0 in-lb
Actuator Location
Side
Standards
CE, CSA, UL Listed
Electrical Connection
Screw Terminals
Mounting Hole - Limit Switch
(2) 0.20 in dia
Stem Thread - Limit Switch
No Stem
AC Contact Rating
10 A @ 240 V
Boot Sealed Actuator (Limit Switch)
No
Basic Actuator Style (Limit Switch)
Plunger
Movement
Linear
Contact Form - Limit Switch
2NC/2NO
Limit Switch Style
Heavy Duty Limit Switch
Voltage Rating
600V AC
IP Rating
IP67
Amps
10
Body Style (Limit Switch)
Standard
Boot Sealed Actuator - Limit Switch
No
Series
E50
Contact Form
2NO/2NC
Actuator Style (Limit Switch)
Plunger
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
DC Contact Rating
1 A @ 250 V
Arm Material
Metal
Differential Travel
0.25 in
Certification
CSA Certified
Body Material
Zinc
Connection Type
Screw terminal
Weight
1.1063 lb
Operating Temperature - Minimum
14 Degrees F
Lamp Type
No Lamp Module Included
Mounting Hole Vertical Center to Center Distance
59 mm
Operating Torque - Minimum
4 in-lb
Operating Temperature - Maximum
201 Degrees F
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Overtravel
0.25 in
Reset Travel
0.03 in
Operating Force - Maximum
17.79 N
Operating Force - Minimum
2.22 N
Arm Adjustability
Adjustable
Operating Torque - Maximum
18 in-lb
Boot Sealed Actuator
No Boot Included
Includes Actuator
Actuator Included
Body Configuration
Plug-In
Plunger Adjustability
Adjustable
Number of Mounting Holes
2
Action
Momentary/Momentary
Total Travel
0.25 in
Pretravel
0.03 in
Mounting Hole Horizontal Center to Center Distance
29 mm
Mounting Style
Surface
Roller Position
Side
Directional Movement
Linear
Differential Travel - Linear
0.25 in
Total Travel - Linear
0.25 in
Over Travel - Linear
0.25 in
Pre-Travel - Linear
0.03 in
Reset Travel - Linear
0.03 in

Dimensions

Actuator Length - Limit Switch
1.97 in
Height
4.22"
Body Width - Limit Switch
1.54 in
Body Height - Limit Switch
3.13 in
Actuator Length
1.97"
Depth
2.25"
Width
1.54 in
Body Depth - Limit Switch
1.78 in
Arm Width
0.31 in
Arm Depth
0.32 in
Overall Height
4.22 in
Manufacturer Warranty Length
1 yr
Body Height
3.13 in
Mounting Hole Diameter
5 mm
Overall Width
2.79 in
Body Depth
1.78 in
Arm Length - Maximum
0.31 in
Body Width
1.54 in
Overall Depth
1.54 in

Description

Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.97 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P, Mounting - Limit Switch Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.