Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BS36P

  • Zoro # G5231737


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BS36P
Zoro #
G5231737
UPC #
782113145471
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.54 in
Width
1.54"
Height
4.22"
Actuator Length
1.78"
Body Height - Limit Switch
3.13 in
Depth
2.94
Actuator Length - Limit Switch
1.78 in
Body Depth - Limit Switch
1.78 in
Arm Width
0.36 in
Roller Width
0.16 in
Arm Depth
0.36 in
Cord Length
96 ft
Product Width
2.94 in
Product Height
4.67 in
Mounting Hole Diameter
0.2 in
Overall Height
4.67 in
Body Depth
1.58 in
Roller Diameter
0.16 in
Body Height
3.13 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
0.36 in
Overall Depth
1.54 in
Body Width
1.54 in
Overall Width
2.94 in
Arm Length - Minimum
0.16 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Contact Form - Limit Switch
2NC/2NO
Actuator Style
Plunger, Roller
Operating Temp. Range
14 Degrees to 250 Degrees F
Mounting Hole - Limit Switch
(2) 0.20 in dia
Actuator Location (Limit Switch)
Side
NEMA Rating
3, 3S, 4X, 6P
Wiring Entry
1/2 in NPT
Stem Thread - Limit Switch
No Stem
Basic Actuator Style (Limit Switch)
Plunger
Voltage Rating
600VAC
Amps
10
IP Rating
67
Actuator Location
Side
Series
E50
Standards
CE, CSA, UL
Body Style (Limit Switch)
Standard
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Boot Sealed Actuator - Limit Switch
No
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Limit Switch Style
Heavy Duty Limit Switch
AC Contact Rating
10A at 600V
Contact Form
2NC/2NO
Actuator Style (Limit Switch)
Plunger, Roller
DC Contact Rating
1 A @ 250 V
Movement
Linear
Electrical Connection
8 ft Cable
Operating Force
4.0 in-lb
Boot Sealed Actuator (Limit Switch)
No
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Body Material
Zinc
Roller Material
Nylon
Certification
UL Listed
Differential Travel
0.25 in
Connection Type
8 ft (2.4 m) cable
Arm Material
Metal
Features
Roller can be converted in the field between horizontal and vertical
Weight
2.1 lb
Cable Type
SOOW-A
Certifications
UL Listed;CSA Certified
Contact Rating
10A at 240Vac, 1A at 250Vdc
Compliances
CE Marked
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Switch Type
Side push roller
Operating Temperature - Min
14 °F
Operating Temperature - Max
201 °F
Maximum DC Current
1A
Accuracy
Within 0.003
Maximum AC Current
10A
Contact Configuration
2 NO-2 NC
Enclosure Material
Die cast zinc
Body Configuration
Plug-In
Roller Position
Same Side
Operating Temperature - Maximum
201 Degrees F
Operating Torque - Maximum
18 in-lb
Reset Travel
0.03 in
Action
Momentary/Momentary
Operating Force - Maximum
4 lbf
Roller Adjustability
Fixed
Operating Force - Minimum
8 ozf
Plunger Adjustability
Fixed
Boot Sealed Actuator
Boot Included
Lamp Type
No Lamp Module Included
Directional Movement
Linear
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Mounting Style
Surface
Arm Adjustability
Adjustable
Includes Actuator
Actuator Included
Operating Torque - Minimum
4 in-lb
Pretravel
0.03 in
Mounting Hole Horizontal Center to Center Distance
59 mm
Operating Temperature - Minimum
14 Degrees F
Overtravel
0.25 in
Mounting Hole Vertical Center to Center Distance
29 mm
Number of Mounting Holes
2
Total Travel
0.25 in

Description

Push Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.78 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.