Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A at 600V AC, Actuator Location: Top

  • Mfr # E50BT3

  • Zoro # G5233103


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BT3
Zoro #
G5233103
UPC #
782113320069
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.54 in
Body Height - Limit Switch
3.13 in
Height
5.01"
Body Depth - Limit Switch
1.78 in
Actuator Length - Limit Switch
1.78 in
Actuator Length
1.78"
Width
1.54"
Depth
1.79"
Arm Width
0.36 in
Roller Width
0.16 in
Arm Depth
0.36 in
Overall Height
1.78 in
Roller Diameter
0.16 in
Arm Length - Maximum
0.36 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
1 yr
Body Width
1.54 in
Body Height
3.13 in
Overall Width
1.54 in
Body Depth
1.78 in
Arm Length - Minimum
0.16 in
Overall Depth
5.01 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger, Roller
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Series
E50
AC Contact Rating
10A at 600V
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Location (Limit Switch)
Top
Contact Form - Limit Switch
2NC/2NO
Movement
Linear
Boot Sealed Actuator (Limit Switch)
No
IP Rating
67
Operating Force
4.0 in-lb
Stem Thread - Limit Switch
No Stem
Amps
10
Contact Form
2NC/2NO
Actuator Style (Limit Switch)
Plunger, Roller
Mounting Hole - Limit Switch
(2) 0.20 in dia
Standards
CE, CSA, UL
Electrical Connection
Screw Terminals
Actuator Style
Plunger, Roller
DC Contact Rating
1 A @ 250 V
Body Style (Limit Switch)
Standard
Basic Actuator Style (Limit Switch)
Plunger
NEMA Rating
3, 3S, 4X, 6P
Voltage Rating
600VAC
Wiring Entry
1/2 in NPT
Actuator Location
Top
Boot Sealed Actuator - Limit Switch
No
Travel
Operating Travel 0.04 in, Reset Travel 0.02 in, Total Travel 0.28 in
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Limit Switch Style
Heavy Duty Limit Switch
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Certification
UL Listed
Differential Travel
0.25 in
Roller Material
Nylon
Arm Material
Metal
Connection Type
Screw terminal
Body Material
Zinc
Weight
1.2 lb
Includes Actuator
Actuator Included
Pretravel
0.02 in
Operating Torque - Maximum
18 in-lb
Operating Torque - Minimum
4 in-lb
Body Configuration
Plug-In
Roller Position
Top
Number of Mounting Holes
2
Arm Adjustability
Adjustable
Reset Travel
0.02 in
Operating Temperature - Maximum
201 Degrees F
Operating Force - Minimum
8 ozf
Directional Movement
Linear
Mounting Hole Horizontal Center to Center Distance
59 mm
Plunger Adjustability
Fixed
Mounting Style
Surface
Action
Momentary/Momentary
Overtravel
0.28 in
Boot Sealed Actuator
No Boot Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Operating Temperature - Minimum
14 Degrees F
Mounting Hole Vertical Center to Center Distance
29 mm
Lamp Type
No Lamp Module Included
Operating Force - Maximum
4 lbf
Total Travel
0.28 in
Roller Adjustability
Fixed

Description

Push Roller Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.78 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.