NEMA Combination Starter, 135 A

  • Mfr # ECN5542BAH-R63/F
  • Zoro # G625073912
product price: 
$
6,737.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Starter Style
NEMA
Number of Poles
3
Phase
Three
Current AC
135 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN5542BAH-R63/F
Zoro #
G625073912
UPC #
786685456300
Country of Origin
Mexico
Starter Style
NEMA
Number of Poles
3
Phase
Three
Current AC
135 A
Reversing Capability
Non-Reversing
Minimum Overload Relay Current Setting
28 A
Operator
Push Button, Selector Switch
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
100 hp
Resistance Properties
Weather Resistant
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Series
Freedom
Overload Protection Type
Electronic
Includes Control Transformer
No
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No
Coil Voltage
220/240V AC
Item
NEMA Combination Starter
Maximum Voltage Rating
600V AC
Short Circuit Protection
Non-Fusible Disconnect
NEMA Enclosure Rating
3R
Standards
ABS Type Approved, C-UL, CSA Certified, OSHPD Certified OSP-0015-10, UL Listed
Horsepower @ Three Phase - 208V AC
40 hp
Maximum Overload Relay Current Setting
140 A
Horsepower @ Three Phase - 600V AC
100 hp
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 240V AC
50 hp
NEMA Enclosure Material
Steel

Dimensions

Overall Height
12 in
Overall Width
120 in
Overall Depth
50 in
NEMA Size
4

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Non-Fusible Disconnect, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews