Eaton

Photoelectric Sensor, Cylindrical, Diffuse


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Circuit Type NPN/PNP
  • IP Rating 69K
  • Width 4.49"
  • Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
  • Depth 0.47"
See all product information

Product Information

Dimensions

Width 4.49"
Depth 0.47"
Diameter 18mm
Diameter - Cylindrical Photoelectric Sensor 18 mm
Length 3.02"
Min. Object Size Adjustable By Changing Gain
Length - Cylindrical Photoelectric Sensor 77 mm
Product Width .47 in
Product Height .71 in
Cord length 79.2 ft
Product Length/Depth 3.02 in

Details

Item Cylindrical Photoelectric Sensor
Circuit Type NPN/PNP
IP Rating 69K
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Load Current 250 mA
Operating Frequency 500 Hz
Electrical Connection 2m cable
Operation Mode Selectable Light On/Dark On
Features Right Angle Viewing, Short Circuit and Overload Protection
Body Material Solid Polyurethane
Response Time (ms) 1
Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC
Max. Sensing Distance 50mm
Shape Cylindrical
Response Time 1.0 msec
Power Requirement 10 to 30VDC
Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP
Operating Temp. Range -40 Degrees to 70 Degrees C
Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm
Sensing Method - Cylindrical Photoelectric Sensor Diffuse
NEMA Rating 1, 12, 13, 2, 3, 4, 4X, 6
Standards CE Approval, CUL Listed, UL Listed
Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable
Sensing Method Diffuse
Light Source Red LED
Maximum DC current 100 mA PNP, 250 mA NPN
Enclosure Material Polyurethane foam (RIM)
Cable type Polyvinyl Chloride (PVC)
Type Perfect Prox Photoelectric Sensor
Certifications cUL Recognized
Operating mode Background suppression
Contact Rating 100 mA PNP, 250 mA NPN at 10-30 Vdc
Operating temperature - max 158°F
Protection Auto reset short circuit
Input voltage 10-30 Vdc
LED indicator Output ON
Operating temperature - min -40°F
Contact configuration NPN and PNP open collector
Sensor type Back ground suppression
Environmental rating NEMA 1, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13, IP69K
Product Name Eaton Comet 18mm tubular photoelectric sensor

Description

Cylindrical Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 10 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 2m Cable, Circuit Type - Cylindrical Photoelectric Sensor NPN/PNP, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.