Zoro Homepage

Snap Action Switch, Aluminum, Nylon

  • Mfr # E47BLS33D

  • Zoro # G913321787


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Pretravel
0.016 in
Overall Depth
3.39 in
AC Contact Rating
15 A @ 250 V
Release Force
22.58 ozf
Center Mounting Hole Distance
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BLS33D
Zoro #
G913321787
UPC #
782114111185
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
3.39 in
Manufacturer Warranty Length
1 yr
Overall Height
4 in
Overall Width
1 in
Lever Actuator Length
1.56 in
Roller Width
0.32 in
Roller Diameter
0.75 in

Details

Item
Snap Action Switch
Pretravel
0.016 in
AC Contact Rating
15 A @ 250 V
Release Force
22.58 ozf
Center Mounting Hole Distance
1 in
Body Material
Aluminum
Actuator Style
Roller Lever
Standards
CSA, RoHS, UL Listed
Contact Form
SPDT
DC Contact Rating
6 A @ 30 V
Series
E47
Operating Temperature - Minimum
-13 Degrees F
Operating Force - Maximum
28.22 ozf
Includes
Booted Roller Lever
Operating Temperature - Maximum
176 Degrees F
Operating Force - Minimum
0.35 ozf
Electrical Connection
Screw Terminals
Overtravel
0.236 in
Roller Position
Top
Roller Material
Nylon
Roller Adjustability
Fixed
Differential Travel - Maximum
0.016 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.