Zoro Homepage

Snap Action Switch, Thermoplastic, Metal

  • Mfr # E47BML04

  • Zoro # G913321848


product price: $35.59
/ea

Key Features

Series
E47
Operating Temperature - Maximum
176 Degrees F
Actuator Style
Plunger
Contact Form
SPDT
Pretravel
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BML04
Zoro #
G913321848
UPC #
782113770871
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
0.69 in
Manufacturer Warranty Length
1 yr
Overall Height
0.7 in
Overall Width
1.36 in
Roller Width
0.21 in

Details

Item
Snap Action Switch
Series
E47
Operating Temperature - Maximum
176 Degrees F
Actuator Style
Plunger
Contact Form
SPDT
Pretravel
0.016 in
DC Contact Rating
15 A @ 14 V
Release Force
4.02 ozf
Operating Force - Minimum
0.35 ozf
Standards
CE, CSA, UL Listed
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
15 A @ 125 V
Operating Force - Maximum
28.22 ozf
Body Material
Thermoplastic
Includes
Extended Straight Plunger
Electrical Connection
Solder Terminals
Center Mounting Hole Distance
1 in
Roller Adjustability
Fixed
Differential Travel - Maximum
0.002 in
Roller Material
Metal
Overtravel
0.217 in
Roller Position
Top

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.