Zoro Homepage

Snap Action Switch, Thermoplastic, Nylon

  • Mfr # E47BMS30

  • Zoro # G013321847


product price: $32.79
/ea

Key Features

Operating Temperature - Maximum
176 Degrees F
Includes
Roller Lever
Center Mounting Hole Distance
1 in
AC Contact Rating
15 A @ 250 V
Body Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BMS30
Zoro #
G013321847
UPC #
782113771021
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.78 in
Overall Width
0.69 in
Overall Depth
1.94 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.75 in
Roller Width
0.16 in
Lever Actuator Length
1.03 in

Details

Item
Snap Action Switch
Operating Temperature - Maximum
176 Degrees F
Includes
Roller Lever
Center Mounting Hole Distance
1 in
AC Contact Rating
15 A @ 250 V
Body Material
Thermoplastic
Release Force
1.48 ozf
Series
E47
Operating Temperature - Minimum
-13 Degrees F
Contact Form
SPDT
Actuator Style
Roller Lever
Standards
CSA, UL Listed
Electrical Connection
Screw Terminals
Operating Force - Minimum
0.35 ozf
Operating Force - Maximum
28.22 ozf
DC Contact Rating
6 A @ 30 V
Pretravel
0.016 in
Roller Position
Top
Differential Travel - Maximum
0.02 in
Roller Material
Nylon
Roller Adjustability
Fixed
Overtravel
0.094 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.