Zoro Homepage

Soft Starter, 180A, 0 to 600VAC, 3 Phase

  • Mfr # S611C180N3S

  • Zoro # G0315990


product price: $4,018.99
/ea
Free Shipping & Returns

Key Features

HP @ 3 Phase - 480V
150 hp
Standards
CCC, CE, CSA, IEC 60947, UL
Starting Torque
0% to 83%
Width
11.58 in
IP Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S611C180N3S
Zoro #
G0315990
UPC #
786685480350
Country of Origin
Dominican Republic

Dimensions

Width
11.58 in
Depth
8.57 in
Height
21.01 in
Overall Height
21.01 in
Overall Depth
8.57 in
Overall Width
11.58 in

Description

Soft Start, Input Voltage 600V AC, Output Current 180 A, Output Voltage 600V AC, 150 hp @ 3 Phase, 480V AC, 150 hp @ 3 Phase, 575V AC, 60 hp @ 3 Phase, 200V AC, 60 hp @ 3 Phase, 240V AC, Control Voltage 108 to 132V AC, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.