Shop EDENDIRECT
See all product information
Create Account
16 in. 3 fan speeds Pedestal Fan in Silver with Adjustable Height, Adjustable Tilt and Oscillation
- Mfr # ZRW5512P469603
- Zoro # G324174484
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Type
Pedestal Fan
Width
15.39 in
Height
47.24 in
Length
17.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRW5512P469603
- Zoro #
- G324174484
- UPC #
- 559523943979
- Country of Origin
- China
- Color
- Silver
- Type
- Pedestal Fan
- Item
- Fans
- Air Flow
- 2,300 CFM
- Voltage
- 120 V
- Number of Speeds
- 3 Speeds
Dimensions
- Width
- 15.39 in
- Height
- 47.24 in
- Length
- 17.48 in
- Cord Length
- 5.9 ft
Description
This 16 in. metal stand fan delivers reliable and adjustable airflow for home, office, and workshop use. It operates on 120 V AC power and features 3 speed settings (Low/Medium/High) for personalized comfort. The fan supports horizontal oscillation and flexible head tilt adjustment, plus height customization via the adjustable upper and lower poles. Built with a sturdy metal frame, weighted base, and secure grille design, it ensures stable and safe operation. Equipped with a polarized plug, it enhances safety during daily use. Easy to assemble, clean, and store, this fan combines durability, convenience, and steady ventilation performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.