Shop EDENDIRECT
See all product information
Create Account
300 sq ft HEPA True Personal Air Purifier in White with Timer Get Rid of Dust
- Mfr # ZR-HAAP1170
- Zoro # G623362148
product price:Â
$
46.45
/ea
Key Features
Length
5.31 in
Width
5.31 in
Height
7.6 in
Coverage
300 sq ft
CADR Rating
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-HAAP1170
- Zoro #
- G623362148
- UPC #
- 149106828016
- Country of Origin
- China
- Coverage
- 300 sq ft
- CADR Rating
- 80
- Color
- White
- For Use With
- Indoor
- Application
- Air Purifiers
- Features
- Portable, Quiet, Smart Compatible
Dimensions
- Length
- 5.31 in
- Width
- 5.31 in
- Height
- 7.6 in
Description
Are you struggling with bad or musty odors from your pets You need a H13 HEPA true personal air purifier to remove dust odors pollen and smoke Create a comfortable living environment for you and your family This air purifier has a 3 stage filtration system that efficiently purifies the air perfect for pet owners babies children the elderly or anyone wanting to improve the air quality
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.