30in. 3 Speeds, 14000 CFM Industrial Drum Fan, 360 Deg Tilt, Orange
- Mfr # ZRFGD-30T-Orange
- Zoro # G324174460
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Number of Speeds
3 Speeds
Height
33.46 in
Length
32.87 in
Air Flow
14,000 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFGD-30T-Orange
- Zoro #
- G324174460
- UPC #
- 442137887930
- Country of Origin
- China
- Color
- Orange
- Number of Speeds
- 3 Speeds
- Item
- Fans
- Air Flow
- 14,000 CFM
- Watts
- 320 W
- Voltage
- 120 V
- For Use With
- Indoor, Outdoor
Dimensions
- Height
- 33.46 in
- Length
- 32.87 in
- Width
- 15.94 in
Description
The 30 in. Industrial Drum Fan combines a powerful 320W motor with a rugged waterproof metal housing to deliver high-velocity airflow, 360 Deg directional control, and industrial-grade durability. Compared to standard drum fans, it generates an impressive 14000 CFM to rapidly cool large spaces up to 59 sq ft, making it ideal for garages, workshops, patios, and shops. Built with premium materials including a rust-resistant and dustproof metal drum, heavy-duty protective grills, 360 Deg swivel casters, and an ergonomic handle, this fan is designed to withstand demanding conditions while providing effortless mobility and 3-speed customizable airflow (Low/Medium/High).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.