Zoro Homepage

Horn Strobe, Horn, Continuous, 120V AC, 90 dB, Thermoplastic, Blue Lens, Gray Housing, Surface Mount

  • Mfr # 869STRB-N5

  • Zoro # G6192505


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Mounting
Surface
Amps
148 mA
Audible Alarm Type
Horn
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869STRB-N5
Zoro #
G6192505
UPC #
782640239544
Country of Origin
Mexico

Dimensions

Depth
0.625 in
Height
5.5 in
Width
5.5 in
Overall Width
5 1/2 in
Overall Depth
5/8 in
Overall Length
5 1/2 in

Details

Item
Horn Strobe
Housing Material
Thermoplastic
Mounting
Surface
Amps
148 mA
Color
Blue Lens, Gray Housing
Audible Alarm Type
Horn
Voltage
120V AC
Standards
UL Listed
Indoor/Outdoor
Indoor
Decibels
90 dB
Sound Pattern
Continuous
Lens Color
Blue
Flashes per Minute
60
Light Output
20 CP
Visual Indicator Type
Strobe
Current Drawn
148 mA
Vibrating
No
Operating Temp.
-31 Degrees to 150 Degrees F Outdoor, 32 Degrees to 120 Degrees F Indoor
Housing Color
Gray
Power Source
Wire
Product Type
Horn and Strobe
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
32 Degrees F
Alarm Volume @ 10 ft - Maximum
90 dB
Brightness Selection
Fixed Brightness
Sound Continuity
Continuous
Connection Type
Wire Leads
Mounting Style
Flush Mount
Alarm Volume @ 1 m - Maximum
100 dB
Light Operating Mode
Strobe
Light Intensity
20 CP
Vibration
No Vibration
For Location
Indoor
Operating Current
0.148 A
Number of Sound Patterns
1
Control Protocol
Direct Wire
Sound Style
Horn
Light Source
Xenon
Operating Voltage
120V AC

Description

Strobe with Horn, Engineered Thermoplastic Housing, Length 5-1/2 In., Height 5-1/2 In., Depth 5/8 In., Decibels 90dBA @ 10 ft.., 120VAC, 148 mA Amps, Flush or Panel Mounting, Engineered Thermoplastic Housing Material, Operating Temp. 32 to 120 Degrees F Indoor, -31 to 150 Degrees F Outdoor, Gray Housing, Blue Lens Color, UL Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.