Horn Strobe, Horn, Continuous, 24 V AC, 24V DC, 90 dB, Thermoplastic, Gray Housing, Red Lens
Mfr # 869STRR-AQ
Zoro # G4858664
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Thermoplastic
Mounting
Surface
Amps
412 mA @ 24V DC, 462 mA @ 24V AC
Audible Alarm Type
Horn
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
869STRR-AQ
Zoro #
G4858664
UPC #
782640239704
Country of Origin
Multiple
Dimensions
Height
5.5 in
Width
5.5 in
Depth
0.625 in
Overall Depth
5/8 in
Overall Length
5 1/2 in
Overall Width
5 1/2 in
Description
Strobe with Horn, Engineered Thermoplastic Housing, Length 5-1/2 In., Height 5-1/2 In., Depth 5/8 In., Decibels 90dBA @ 10 ft.., 24VAC/DC, 462 mA @ 24V AC, 412 mA @ 24V DC Amps, Flush or Panel Mounting, Engineered Thermoplastic Housing Material, Operating Temp. 32 to 120 Degrees F Indoor, -31 to 150 Degrees F Outdoor, Gray Housing, Red Lens Color, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.