Zoro Homepage

NUBEL 3-6DC 6-8AC

  • Mfr # 740

  • Zoro # G412751115


product price: $29.59
/ea

Key Features

Voltage
3 to 6V DC, 6 to 8V AC
Features
Attractive Snap-On Covers, Corrosion Resistant Chrome Finish, Enclosed Binding Posts, Exposed Gong
Sound Principle
Vibrating
Overall Length
5 3/4 in
Alarm Volume @ 10 ft - Maximum
90 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740
Zoro #
G412751115
UPC #
782640256206
Country of Origin
China

Dimensions

Overall Length
5 3/4 in
Overall Depth
1 1/4 in

Details

Item
Audible Alarm
Voltage
3 to 6V DC, 6 to 8V AC
Features
Attractive Snap-On Covers, Corrosion Resistant Chrome Finish, Enclosed Binding Posts, Exposed Gong
Sound Principle
Vibrating
Alarm Volume @ 10 ft - Maximum
90 dB
Wattage
7 VA
Sound Style
Bell
Operating Current
1.0 A
Alarm Volume @ 1 m - Maximum
100 dB
Power Source
AC Adapter, Battery
Vibration
Vibrating
Product Type
Bell
Operating Voltage
3 to 6V DC, 6 to 8V AC
Amps
1.2
Audible Alarm Type
Bell
Color
Chrome

Description

Features Attractive Snap-On Covers, Corrosion Resistant Chrome Finish, Enclosed Binding Posts, Exposed Gong, Audible Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.