Edwards Signaling
Tower Light LED Module, 24VAC/DC, 70mm
Mfr # 270LEDMR24AD
Zoro # G5554367
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Not Rated
- Voltage 24V AC/DC
- Diameter 70 mm
- Lamp Type Led
- Current Drawn 0.085A AC, 0.065A DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip Holder, Belt Clip, Squids 3405 Series, Holds Gloves & Gear, Black (3405)
- SIGNMISSION Now Hiring Delivery Drivers Yard & Stake outdoor plastic coroplast window, C-1824-DELIVERY DRIVERS (C-1824-DS-DELIVERY DRIVERS)
- PROFLEX BY ERGODYNE Knee Pads, XL, Hard Shell Style, PR (342)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- SCHNEIDER ELECTRIC Steady LED Lamp, Red, 24VAC/DC (DL1BDB4)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924006)
- Edwards Signaling Tower Lights