Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/106 hp

  • Mfr # UTBCF1601E56C

  • Zoro # G9469652


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
7 W
HP
1/106
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTBCF1601E56C
Zoro #
G9469652
UPC #
-
Country of Origin
United States

Dimensions

Ring Dia.
2 1/8 in
Resilient Ring Dia.
2 1/8 in
Shaft Length
7/16 in
Shaft Dia.
1/4 in
Overall Length
4 5/8 in
Body Dia.
3 7/16 in
Bolt Circle Dia.
2 13/16 in
Length Less Shaft
4 3/16 in
Cord Length
15 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
7 W
HP
1/106
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,600
Frame
Non-Standard
Motor Design
ECM
Ins. Class
B
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Frame Material
Cast Iron
Motor Mounting Type
Rear/Foot
Frame Material
Cast Iron
Hz
60 Hz
Includes
Mounting Screws and Fan Nut
Standards
CUL, UL
Motor Thermal Protection
Auto
Full Load Amps
0.19 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Plug Type
Round 2 Pin
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Unit
Motor Shaft Design
Threaded
Motor Enclosure Design
Totally Enclosed Air-Over
Item
Unit Bearing Motor
Usable @ 200V
No
Features
It can Operate with Horizontal or Shaft Up Shaft Orientation, Totally Enclosed Air Over Enclosure Design
Usable @ 208V
No
No. of Speeds
1

Description

Unit Bearing Motor, Single Phase, Motor Design ECM, 1/106 HP, Nameplate RPM 1,600, No. of Speeds 1, Voltage 115V AC, 0.19 A Full Load Amps, Non-Standard Frame, Output Watts 7 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.