Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/15 hp

  • Mfr # UTBEC1551BJR1 IND BOX

  • Zoro # G5237495


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
50 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTBEC1551BJR1 IND BOX
Zoro #
G5237495
UPC #
095801779149
Country of Origin
United States

Dimensions

Bolt Circle Dia.
3 5/16 in
Ring Dia.
2 81/100 in
Shaft Length
2 5/8 in
Length Less Shaft
3 1/2 in
Overall Length
6 1/8 in
Body Dia.
3 7/16 in
Cord Length
22 1/2 in
Shaft Dia.
5/16 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
50 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550
Frame
Non-Standard
Hz
60/50 Hz
Plug Type
Round 2 Pin
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Stud
Motor Design
ECM
Motor Shaft Design
Flat
Motor Frame Material
Cast Iron
Motor Bearings
Unit
Full Load Amps
1.2 A
Standards
CUL, UL
Motor Application
HVAC/R
Ins. Class
B
Frame Material
Cast Iron
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Enclosure Design
Totally Enclosed Air-Over
Includes
(4) #10-32 Hex Flange Nuts
Item
Unit Bearing Motor
Features
Higher Efficiency than Standard Induction Motors for Greater Energy Savings
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
No

Description

Unit Bearing Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 1.2 A Full Load Amps, Non-Standard Frame, Output Watts 50 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.