Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/15 hp

  • Mfr # UTBEJ1552BJR1 IND BOX

  • Zoro # G5242571


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
50 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTBEJ1552BJR1 IND BOX
Zoro #
G5242571
UPC #
095801779156
Country of Origin
United States

Dimensions

Shaft Length
2 5/8 in
Body Dia.
3 7/16 in
Bolt Circle Dia.
3 5/16 in
Length Less Shaft
3 1/2 in
Shaft Dia.
5/16 in
Ring Dia.
2 81/100 in
Overall Length
6 1/8 in
Cord Length
22 1/2 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
50 W
HP
1/15
RPM Range
1,501-1,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,550
Frame
Non-Standard
Standards
CUL, UL
Hz
60/50 Hz
Motor Application
HVAC/R
Item
Unit Bearing Motor
Motor Mounting Type
Stud
Motor Bearings
Unit
Frame Material
Cast Iron
Motor Thermal Protection
Auto
Motor Design
ECM
Ins. Class
B
Plug Type
Round 2 Pin
Full Load Amps
0.77 A
Motor Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Flat
Includes
(4) #10-32 Hex Flange Nuts
Motor Mounting Position
Horizontal or Vertical Shaft Down
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
1
Features
Higher Efficiency than Standard Induction Motors for Greater Energy Savings

Description

Unit Bearing Motor, Single Phase, Motor Design ECM, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 230V AC, 0.77 A Full Load Amps, Non-Standard Frame, Output Watts 50 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Cast Iron, Motor Mounting Position Horizontal or Vertical Shaft Down

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.