Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unit Bearing Motor, 1/84 hp

  • Mfr # SPFBE91

  • Zoro # G5242562


product price: $42.49
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/84
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPFBE91
Zoro #
G5242562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 in
Length Less Shaft
3 in
Cord Length
13 in
Shaft Length
5/8 in
Bolt Circle Dia.
2 13/16 in
Body Dia.
3 7/16 in
Shaft Dia.
1/4 in
Ring Dia.
2 81/100 in
Stud Size
#8-36

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
9 W
HP
1/84
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,500
Frame
Non-Standard
Motor Mounting Position
All Angle
Hz
60/50 Hz
Motor Shaft Design
Threaded
Motor Application
HVAC/R
Motor Frame Material
Cast Iron
Motor Bearings
Unit
Full Load Amps
0.60 A
Standards
Meets UL and Canadian Standards for Safety
Max. Ambient Temp.
40 Degrees C
Includes
(4) #8-36 Screws, Fan Silencer And Speed Nut
Ins. Class
B
Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Air-Over
Item
Unit Bearing Motor
Motor Mounting Type
Rear/Foot
Motor Design
Shaded Pole
Motor Thermal Protection
Impedance
Plug Type
Round 2 Pin
No. of Speeds
1
Usable @ 200V
No
Usable @ 208V
No
Features
Cool running, Quiet Operation, Thick Film Lubricating System for Long Life and Dependability
Stud Quantity
8

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/84 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, 0.60 A Full Load Amps, Non-Standard Frame, Output Watts 9 W, 60/50 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Foot, Motor Frame Material Cast Iron, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.