Shop ENERPAC
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL3002
- Zoro # G922917667
product price:Â
$
11,790.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Plunger Dia.
235 mm
Base Bolt Circle Dia.
10.24 in
Outside Dia.
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL3002
- Zoro #
- G922917667
- UPC #
- -
- Country of Origin
- United States
- Max. Pressure
- 10,000 psi
- Single Acting/Double Acting
- Single Acting
- Body Material
- Steel
- Effective Push Area
- 67.23 sq in
- Item
- Lock Nut Hydraulic Ram
- Nominal Capacity
- 300 ton
- Cylinder Type
- Lock Nut
- Oil Capacity Push
- 132.34 cu in
Dimensions
- Plunger Dia.
- 235 mm
- Base Bolt Circle Dia.
- 10.24 in
- Outside Dia.
- 12.01 in
- Nominal Stroke Length
- 2 in
- Stroke Length
- 1 31/32 in
- Extended Height
- 12.91 in
- Retracted Height
- 10.94 in
- Plunger Thread Size
- 235 x 6 mm
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 300 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 67.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 132.34 cu in, Retracted Height 10.94 in, Extended Height 12.91 in, Outside Dia. 12.01 in, Plunger Dia. 235 mm, Plunger Thread Size 235 x 6 mm, Base Bolt Circle Dia. 10.24 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.