Shop ENET

10GB QUAD-PORT PCIE 3.0 X8 NIC 4X RJ-45 INTEL XL710 CHIPSET INTEL

  • Mfr # X710-T4-ENC

  • Zoro # G9728515


product price:  $1,506.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
4
Number of Ports
4
Device Supported
Server, Workstation, Computer
Form Factor
Plug-in Card
Network Standard
10GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X710-T4-ENC
Zoro #
G9728515
UPC #
762047556574
Country of Origin
Unknown

Details

Item
10Gigabit Ethernet Card
Number of Network (RJ-45) Ports
4
Number of Ports
4
Device Supported
Server, Workstation, Computer
Form Factor
Plug-in Card
Network Standard
10GBase-T
Media Type Supported
Twisted Pair
Host Interface
PCI Express 3.0 x8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.