Shop EPSON

Wraparound Label, White, Vinyl, 1/2 in W

  • Mfr # 60YR11

  • Zoro # G700699877


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Label Finish
Gloss
Label Material
Vinyl
Maximum Wire Diameter
0.32 in
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60YR11
Zoro #
G700699877
UPC #
815407022261
Country of Origin
China

Dimensions

Maximum Wire Diameter
0.32 in
Label Width
1/2 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.16 in
Printable Portion Height
1/4 in
Roll Width
1/2 in

Details

Item
Wraparound Label
Label Finish
Gloss
Label Material
Vinyl
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
For Print Method
Thermal Transfer
Label Color
White
Printer Series Compatibility
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Adhesive Type
Permanent
Ribbon Color
Black
Compatible Mfr Part Number
LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R
Label Media Format
Precut Roll in Box
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Wire Gauge
10 AWG
Double-Sided Printable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Maximum Wire Gauge
6 AWG
Product Type
Wraparound Label
Number of Labels Included
2,700
Maximum Service Temperature
194 Degrees F
Label Shape
Rectangle

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Vinyl, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Width 1/2 in, Number of Labels Included 2,700, Compatible Mfr Part Number LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, Compatible Grainger Part Number 60YR02, 60YR03, 60YR54, 60YR55, 60YR56, 60YR57

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.