Shop ERICKSON
See all product information
Create Account
Erick Mod, EXT/RED KM50-CV50 for MBX120mm
- Mfr # 2992489
- Zoro # G3883544
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Gage Length
4.724 in
Usable Length
3.07 in
Torque
20 to 25 ft-lb
Body Diameter
1.968 in; 2.750 in
Actuation Screw ID Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2992489
- Zoro #
- G3883544
- UPC #
- 4059782030640
- Country of Origin
- Germany
Dimensions
- Gage Length
- 4.724 in
- Usable Length
- 3.07 in
- Body Diameter
- 1.968 in; 2.750 in
- Actuation Screw ID Drive Size
- 10 mm
Details
- Item
- Erick Mod
- Torque
- 20 to 25 ft-lb
Description
Erick Mod
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.