Shop ESAB

Welding System, ESAB, Warrior 400i

  • Mfr # 0465885880
  • Zoro # G723434721

product price: 
$
9,754.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Weight
130 lb
Open Circuit Voltage
56 V
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Overall Depth
28.1 in
Input Voltage
220/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0465885880
Zoro #
G723434721
UPC #
7322376206934
Country of Origin
Poland

Dimensions

Overall Depth
28.1 in
Overall Width
12.8 in
Overall Height
18.5 in
Fits Chest Size
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality

Details

Weight
130 lb
Open Circuit Voltage
56 V
Process
DC TIG Welding (GTAW-DC), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
220/460V AC
Item
Welding System
Welding Power Source Type
CC/CV
Amperage MIG - Maximum
400 A
Phase
Three
Amperage TIG - Maximum
400 A
Amperage MIG - Minimum
16 A
Rated Output @ Duty Cycle (Stick)
300 A @ 32 V, @ 100%, 400 A @ 36 V, 60%
Rated Output @ Duty Cycle (TIG)
300 A @ 22 V, 100%, 400 A @ 26 V, 60%
For Material Type
Steel
Amperage TIG - Minimum
4 A
Application
Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication
Amperage Stick - Minimum
20 A
Standards
CE, CSA
Features
Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality
Rated Output @ Duty Cycle (MIG)
300 A @ 29 V, 100%, 400 A @ 34 V, 60%
Input Frequency
50/60 Hz
Amperage Stick - Maximum
400 A

Description

Welding System, Input Voltage 220/460V AC, Phase Three, Input Frequency 50/60 Hz, Weight 130 lb, Application Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication, Features Suitable for Outdoor and Indoor use In Rough Environments, Precidrive Wire Drive System Maintains Precision Wire Feeding Performance to Promote Consistent Weld Quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.