Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP101-50GR
- Zoro # G623954466
product price:Â
$
13.59
/pk of 50, $0.27/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Gender Side B
Female
Overall Length
1/4 in
Body Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14HTSP101-50GR
- Zoro #
- G623954466
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Item
- Female-Female Threaded Standoff
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Material
- Nylon
- Shape
- Hex
- Thread Type
- Fine
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Standoff Thread Gender
- Female-Female
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1/4 in
- Body Length
- 1/4 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.