Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Female Thread
Mfr # TCBS-4-01-50GR
Zoro # G223954088
product price:Â
$
13.15
/pk 50, $0.26/ea
Key Features
Head Height A
0.396 in
Spacer Type
Dual Snap-Lock
Overall Length
1/4 in
Panel Thickness - Maximum
1/16 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCBS-4-01-50GR
- Zoro #
- G223954088
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height A
- 0.396 in
- Overall Length
- 1/4 in
- Panel Thickness - Maximum
- 1/16 in
- Base Width
- 0.312 in
- For Screw Size
- M3.5
- For Hole Diameter A
- 0.156 in
- Spacer Length
- 0.25 in
- Body Width
- 0.312 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Spacer Type
- Dual Snap-Lock
- Item
- Snap-In Spacers
- Color
- White
- Material
- Nylon
- Head Shape
- Bayonet
- System of Measurement
- Inch/Metric
Description
PCB Support, Snap In / Female Thread