Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 697HZZP6MC3AF2
- Zoro # G324152352
product price:Â
$
9.75
/ea
Sold in multiples of 2 for $19.50
Key Features
Bore Diameter
7 mm
Series
Metric Series Miniature Ball Bearings
Miniature Bearing
Yes
Maximum Speed
40,000 RPM
Outside Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 697HZZP6MC3AF2
- Zoro #
- G324152352
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 7 mm
- Outside Diameter
- 17 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 7 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 17 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 360 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6