RadialBallBrg, SS, 17000 RPM, SSR12, 3/4"
- Mfr # SR12C0AF2
- Zoro # G024152485
product price:Â
$
26.35
/ea
Key Features
Industry Number
SSR12
Series
Inch Series Minature Ball Bearings
Lubricant Material
Aeroshell Fluid 12 Oil
ABEC Rating
1
Cage Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR12C0AF2
- Zoro #
- G024152485
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SSR12
- Series
- Inch Series Minature Ball Bearings
- Lubricant Material
- Aeroshell Fluid 12 Oil
- ABEC Rating
- 1
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Maximum Speed
- 17,000 RPM
- Outer Ring Type
- Straight
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Closure
- Open
- Ball Material
- Stainless Steel
- Maximum Temperature
- 275 Degrees F
- Internal Clearance
- CN
- Static Radial Load Capacity
- 1,000 lbf
- Dynamic Radial Load Capacity
- 1,780 lbf
- Number of Rows
- One
- Retaining Ring Groove
- No
Dimensions
- Outer Ring Width
- 0.313 in
- Outside Diameter
- 1 5/8 in
- Bore Diameter
- 3/4 in
Description
Radial Ball Bearing, Bore Diameter 3/4 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.313 in, Outside Diameter 1 5/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,780 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.