Shop FASCO
Create Account
PEMS Ventilation Motor 1050 RPM 5 in CX 115V 1/25 HP
- Mfr # D1038
- Zoro # G623932273
product price:Â
$
132.99
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
- D1038
- Zoro #
- G623932273
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEMS (PEM-D1038) 1/25 HP ventilation motor, 1050 RPM, 42 frame, open air over enclosure, 115V single-phase, six poles, 60 Hz. Flat shaft 0.500 in diameter with 3.7 in extension, service factor 1, Class B insulation, continuous air-over duty, across-the-line starting; UL Recognized and CSA certified. Country of origin: Mexico. UPC 818508022840.