5KCP39NGZ190S OEM Replacement Motor - Genuine HVAC Motor
- Mfr # 8105-061
- Zoro # G923931280
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Motor Enclosure Design
OAO
HP
0.33
Nameplate RPM
985 RPM
Frame
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8105-061
- Zoro #
- G923931280
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- OAO
- HP
- 0.33
- Nameplate RPM
- 985 RPM
- Frame
- 48
Description
Fasco PEM-8105-061 OEM replacement motor, 1/3 HP, 985 RPM, 48 frame with 5.6-inch diameter, designed for HVACR applications. Single-phase 208-230V OAO motor offers reliable OEM performance; supplier stock no. PEM-8105-061 for quick reference.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.