Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K614
- Zoro # G123931431
product price:Â
$
77.95
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
- K614
- Zoro #
- G123931431
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO PEM-K614 C-frame/skeleton electric motor, 1/150 HP, 3000 RPM, 120V single-phase; air-over duty with across-the-line starting. Features a flat shaft 0.218 in diameter with 1.65 in extension, 2 poles, 60 Hz, service factor 1, Class B insulation, UL Recognized, ambient rating 40 DegC; manufactured in Mexico (UPC 818508021706).