Shop FASCO
See all product information
Create Account
Condenser Fan Motor 5.6 in Diameter 1/4 HP 825208 230V
- Mfr # D792
- Zoro # G123931639
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Body Dia.
5.6 in
Full Load Amps
1.8 A
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D792
- Zoro #
- G123931639
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Bearings
- Ball
- Full Load Amps
- 1.8 A
- No. of Speeds
- 1
- Hz
- 60 Hz
- Frame
- 48
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- HP
- 0.25
- Nameplate RPM
- 825 RPM
Description
FASCO D792 condenser fan motor, 1/4 HP (0.19 kW) with 825 RPM, Open Air Over (OAO) 48Z frame and 5.6 in diameter, 208-230 V single-phase permanent split capacitor design delivering 1.80 A and reversible rotation. Features a 0.500 in double-flat shaft with 6.50 in extension, extended studs mounting, thermally protected overload, Class B insulation, continuous duty, and UL Recognized/CSA/CE listings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.