Shop FASCO
See all product information
Create Account
Condenser Fan Motor
- Mfr # D5488
- Zoro # G123931257
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Full Load Amps
1 A
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D5488
- Zoro #
- G123931257
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 1 A
- Motor Bearings
- Ball
- Frame
- 48
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- HP
- 0.17
Dimensions
- Body Dia.
- 5.6 in
Description
Fasco PEM-D5488 condenser fan motor, 1/6 HP (0.13 kW) PSC single-phase motor, 825 RPM, 48Z frame with 5.6 in diameter, 208-230 V and 1.00 A. Totally enclosed air over (TEAO) construction, reversible rotation, extended studs mounting, double-flat 0.500 in shaft with 6.50 in extension, thermally protected, insulation class B, continuous duty, CE/N CSA Y UL Recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.