Shop FASCO
Create Account
D290A Fan Coil Air Conditioner Motor - Obsolete, Use D290P Replacement
- Mfr # D290
- Zoro # G423931339
product price:Â
$
595.99
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
- D290
- Zoro #
- G423931339
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO motor PEM-D290 (D290A) for fan coil and air conditioner applications, 1/10 HP, 60 Hz, 6-pole continuous-duty design with B insulation class and 1.0 service factor. Flat shaft 0.500 in diameter with 8.5 in extension and A dimension 3.8525 in; starting across the line. UL recognized and CSA listed; D290 is obsolete-use D290P as replacement.