Shop FASCO
Create Account
Fan Coil Air Conditioner Motor 1/10 1050/5 5-inch CX 11
- Mfr # D294
- Zoro # G123932117
product price:Â
$
336.99
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
- D294
- Zoro #
- G123932117
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO D294 fan coil/air conditioner motor (Supplier Stock No. PEM-D294) features a flat shaft 0.375 in diameter with 10.42x.375x10.42 shaft extension, service factor 1 and Class B insulation, rated for 40 DegC ambient, 6 poles, 60 Hz, continuous duty with across-the-line starting; CSA certified, UL recognized, UPC 818508029191.