GENTEQ 1/2 HP 1075 RPM 115V CX Motor - 3S045 OEM Replacement
- Mfr # G3S045
- Zoro # G823932530
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Motor Enclosure Design
OAO
Voltage
115V
HP
0.5
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3S045
- Zoro #
- G823932530
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48Z
- Motor Enclosure Design
- OAO
- Voltage
- 115V
- HP
- 0.5
- Motor Shaft Rotation
- CCWSE
- Full Load Amps
- 7.9 A
- Nameplate RPM
- 1,075 RPM
Description
Fasco OEM replacement motor (PEM-G3S045) PSC 1/2 HP (.500), 1075 RPM, 115 V single-phase with 7.90 A draw, 48Z frame and 5.6 in diameter; OAO enclosure, rolled steel housing, round mounting and single shaft with CCWSE (counterclockwise shaft end) rotation. Cross-references: GE 5KCP39LGR668X, JOHNSTONE S81-847. Product type: HVACR motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.