Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC 3.3 In Motor, 1/25 HP, 230V, CCW/LE

  • Mfr # D636

  • Zoro # G5502165


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D636
Zoro #
G5502165
UPC #
663001027508
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/2 in
Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Length Less Shaft
3 11/16 in
Lead Length
12 in
Stud Size
#8-32
Bolt Circle Dia.
2 7/8 in
Overall Length
10 1/4 in

Details

Voltage
230V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/25
RPM Range
1,401-1,500
Mounting Stud Location
4/Both Ends
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
No. of Speeds
1
Duty
Continuous
Motor Shaft Design
Flat
Motor Design
Shaded Pole
Standards
CSA Certified, UL Recognized
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Sub Application
OEM Replacement
Frame
3.3
Motor Service Factor
1
Number of Shafts
2
Ins. Class
B
Application
HVAC/R
Mounting Pattern
2-7/8 x 2-7/8
Motor Bearings
Sleeve
Phase
Single
Motor Mounting Type
Ring/Stud
Item
OEM Replacement Motor
Full Load Amps
0.9 A
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Capacitor Required
No
Weight
4 lb
Usable @ 208V
No
Usable @ 200V
No
Motor Mounting Position
All Angle
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Mounting Holes
(8) #8-32
Motor Frame Material
Steel
RPM @ 50Hz
1,200 RPM
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/25 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 230V AC, 0.9 A Full Load Amps, 3.3 Frame, Output Watts 30 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.