Zoro Homepage

HVAC 3.3 In Motor, 1/40 HP, 230V, CW

  • Mfr # D190

  • Zoro # G7599645


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D190
Zoro #
G7599645
UPC #
663001024910
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 1/16 in
Shaft Length
2 1/4 in
Body Dia.
3 5/16 in
Shaft Dia.
1/4 in
Overall Length
5 3/16 in
Stud Size
#8-32
Lead Length
12 in
Bolt Circle Dia.
2 7/8 in

Details

Voltage
230V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/40
RPM Range
1,401-1,500
Motor Bearings
Sleeve
Motor Mounting Type
Ring/Stud
Motor Design
Shaded Pole
Item
Direct Drive Blower Motor
No. of Speeds
1
Mounting Pattern
2-7/8 x 2-7/8
Hz
60 Hz
Mounting Stud Location
4/Both Ends
Ins. Class
B
Motor Thermal Protection
Auto
Application
HVAC/R
Motor Application
HVAC/R
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Shaft Design
Flat
Frame
3.3
Full Load Amps
0.60/0.70 A
Phase
Single
Motor Sub Application
Direct Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Standards
CSA Certified, UL Recognized
Motor Shaft Rotation
CWSE
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Duty
Continuous
Motor Service Factor
1
Capacitor Required
No
Mounting Holes
(8) #8-32
Usable @ 208V
No
Motor Frame Material
Steel
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Motor Mounting Position
All Angle
Usable @ 200V
No
Weight
3 lb
RPM @ 50Hz
1,250 RPM
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 230V AC, 0.60/0.70 A Full Load Amps, 3.3 Frame, Output Watts 20 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.