Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3

  • Mfr # D136

  • Zoro # G6189802


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D136
Zoro #
G6189802
UPC #
663001024262
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Shaft Length
2 in
Length Less Shaft
3 11/16 in
Lead Length
12 in
Stud Size
#8-32
Bolt Circle Dia.
2 7/8 in
Overall Length
7 1/4 in

Details

Voltage
115V AC
Nameplate RPM
1,500
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/30
RPM Range
1,401-1,500
Ins. Class
B
Motor Thermal Protection
Auto
Duty
Continuous
Mounting Stud Location
4/Both Ends
Item
Direct Drive Blower Motor
Phase
Single
Frame
3.3
Motor Mounting Type
Ring/Stud
No. of Speeds
1
Number of Shafts
2
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Full Load Amps
1.3 A
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Mounting Pattern
2-7/8 x 2-7/8
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Shaded Pole
Motor Shaft Rotation
CWLE
Motor Application
HVAC/R
Motor Bearings
Sleeve
Application
HVAC/R
Standards
CSA Certified, UL Recognized
Hz
60 Hz
Capacitor Required
No
Mounting Stud Pattern
2 7/8 in x 2 7/8 in
Mounting Holes
(8) #8-32
Motor Mounting Position
All Angle
Usable @ 208V
No
Weight
4 lb
Usable @ 200V
No
Motor Frame Material
Steel
Mounting
Stud

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, 1.3 A Full Load Amps, 3.3 Frame, Output Watts 20 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.