Zoro Homepage

HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3

  • Mfr # D1139

  • Zoro # G6091696


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
3
HP
1/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1139
Zoro #
G6091696
UPC #
818508022048
Country of Origin
Mexico

Dimensions

Shaft Length
1 1/8 in, 2 1/2 in
Length Less Shaft
3 5/16 in
Body Dia.
3 5/16 in
Shaft Dia.
5/16 in
Overall Length
6 1/2 in
Stud Size
#8-32
Lead Length
6 in
Bolt Circle Dia.
2 7/8 in

Details

Voltage
115V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
3
HP
1/50
RPM Range
1,501-1,600
Number of Shafts
2
Motor Sub Application
OEM Replacement
Motor Design
Shaded Pole
Mounting Pattern
2-7/8 x 2-7/8
Motor Application
HVAC/R
Full Load Amps
0.9 A
Ins. Class
B
Hz
60 Hz
Motor Shaft Rotation
CWSE
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Duty
Continuous
Standards
CSA Certified (LR6319), UL Recognized (E40513)
Motor Service Factor
1
Item
OEM Replacement Motor
Max. Ambient Temp.
40 Degrees C
Application
HVAC/R
No. of Speeds
3
Phase
Single
Motor Mounting Type
Ring/Stud
Frame
3.3
Stud/Base Mtg. Pattern
2-7/8 in x 2-7/8 in
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Mounting Stud Location
2/Opposite Lead End
Motor Bearings
Sleeve
Capacitor Required
No
Usable @ 200V
No
Motor Mounting Position
All Angle
Mounting Stud Pattern
2-7/8 in
Motor Frame Material
Steel
Weight
3 lb
Usable @ 208V
No
Mounting Holes
(2) #8-32
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/50 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 3, Voltage 115V AC, 0.9 A Full Load Amps, 3.3 Frame, Output Watts 10 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.