Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001
Mfr # D1152
Zoro # G4334401
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Frame
3.3
HP
1/20 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1152
Zoro #
G4334401
UPC #
818508022147
Country of Origin
Mexico
Dimensions
Shaft Dia.
5/16"
Shaft Length
2.35"
Length Less Shaft
3 1/4 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
5.63"
Stud Size
10-32 x 1"
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/20 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1 A, 3.3 Frame, OEM Replacement Brand Kramer/Trenton, Replacement For 5KSM59ES2001, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.